Shop All Lockset Cylinders
Arrow Lock
SFIC Cylinder Housing with Standard Cam, Satin Chrome, 6 Pins
Mfr # 16CR-27X001 26D
Zoro # G0553911
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Number of Pins 6
- Finish Satin Chrome
- Material Brass/Steel
- For Use With SFIC Locking Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # 16CR-27X001 26D
- Zoro # G0553911
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | SFIC Cylinder Housing with Standard Cam |
For Door Thickness | 1 3/4 in |
Number of Pins | 6 |
Finish | Satin Chrome |
Material | Brass/Steel |
For Use With | SFIC Locking Hardware |
Description
SFIC Cylinder Housing with Standard Cam, Finish Satin Chrome, Material Brass/Steel, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Interchangeable Core, 1-3/4"., 6 Pin (8000-L4 626)
- LAUREY 1 1/4" Au Natural Wood Round Knob (33101)
- PRIME-LINE Sliding Screen Door Latch, Left Hand, Chrome Diecast (Single Pack) (A 184)
- TRIMLITE 32" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2868pri8402RH154916)
- ARROW LOCK 1-1/8" SFIC Mortise Hsg, Less 6-pin Core, AR18 Cam, US26D, 4 Pack (16CR-16XAR18 26D (4PK))
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7-pin Core, 004 Cam, US26D, 4 Pack (16CR-27X004 26D (4PK))
- ARROW LOCK 1-1/4" Mortise Cyl, 6-pin AR keyway, KD, AM2 Cam, US32D, 4 Pack (MC61-AM2 32D (4PK))
- ARROW LOCK 1-1/8" SFIC Mortise Hsg, Less 6-pin Core, 001 Cam, US26D, 4 Pack (16CR-16X001 26D (4PK))
- ARROW LOCK SFIC, Satin Chrome, Keyway Type LB, 7 Pins (7100CRP-UCXLB 26D)
- ARROW LOCK Pointe SFIC Core, 6-Pin MB Keyway, Uncombinated, US4, 4 Pack (100CRP-UCXMB 4 (4PK))
- GLOBAL DOOR CONTROLS 1 in. Duronodic Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door (TH1100-ZTO-DU)
- Arrow Lock Door Lock Accessories