Shop All Lockset Cylinders
Arrow Lock
SFIC Cylinder Housing with Adams Rite Cam, Satin Chrome, 6 Pins to 7 Pins
Mfr # 16CR-27XAR18 26D
Zoro # G0553905
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Number of Pins 7
- Finish Satin Chrome
- For Use With SFIC Locking Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # 16CR-27XAR18 26D
- Zoro # G0553905
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Core Housing |
For Door Thickness | 1 3/4 in |
Number of Pins | 7 |
Finish | Satin Chrome |
For Use With | SFIC Locking Hardware |
Material | Brass |
Key Type | Not Keyed |
ANSI/BHMA Finish | Satin Chromium-Plated |
Door Thickness - Maximum | 1 3/4 in |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
Description
Lockset Core Housing, Finish Satin Chrome, Material Brass, For Door Thickness 1 3/4 in, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, XHD, 63mmx305mm (306948D)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38871.012.0600)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS654KS800)
- ARROW LOCK SFIC, Satin Chrome, Keyway Type 1D, 6 Pins (100CRP-UCX1D 26D)
- ARROW LOCK Pointe SFIC Core, 7-pin TB Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCXTB 26D (4PK))
- ARROW LOCK 1-1/8" SFIC Mortise Hsg, Less 6-pin Core, 001 Cam, US26D, 4 Pack (16CR-16X001 26D (4PK))
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7-pin Core, 004 Cam, US26D, 4 Pack (16CR-27X004 26D (4PK))
- ARROW LOCK Pointe SFIC Core, 6-Pin KB Keyway, Uncombinated, US26D, 4 Pack (100CRP-UCXKB 26D (4PK))
- ARROW LOCK Pointe SFIC Core, 7-pin CB Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCXCB 26D (4PK))
- ADAMS RITE Cylinder Guard (MS4043-00-130)
- Arrow Lock Lockset Cylinders