Shop All Exit Devices
Arrow Lock
RimExitDevice, Alumnum, 36inW, Series S1100
Mfr # S1150F AL
Zoro # G8696886
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S1100
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # S1150F AL
- Zoro # G8696886
- UPC # 094728685151
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 3/4 in |
Door Height | 84 in |
Door Width - Minimum | 32 1/4 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width 36 in, Series S1100, Door Height 84 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards NFPA 101, NFPA 80, ANSI A117.1, UL and cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MULE Vehicle Sensor, Wireless, Black (FM130)
- SCHLAGE COMMERCIAL Satin Chrome Passage S10JUP626 (S10JUP626)
- PRIMELINE TOOLS 3/8 in. Bi-Fold Door Top/Bottom Pivot and Guide Set (1 Set) (N 7269)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0808ENPCSCS)
- ARROW LOCK - RIM EXIT DEVICE 31" - 36" DOOR ALUMINUM Painted (ARR-ED910-36-AL)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (S1250E AL)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- ARROW LOCK Surface Vertical Rod, Satin Aluminum (FS1150F AL)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Aluminum (2200EO36-ALUM)
- Arrow Lock Door Exit Devices