Shop All Exit Devices
Arrow Lock
Rim Exit Device, Satin SS, Passage Lockset
Mfr # ED910-36 32D
Zoro # G2524413
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED900
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 31 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # ED910-36 32D
- Zoro # G2524413
- Country of Origin Korea, Republic of
- Category Exit Devices
Dimensions
Door Width | 31 in to 36 in |
Fits Stile Width | 4 1/2 in |
Max. Door Width | 36 in |
Details
Series | ED900 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Rim Exit Device |
Lockset Function | Passage |
Lockdown Type | Hex Dogging |
Type | Mortise |
Fire Rating - Door Hardware | 3 hr |
Electrical/Mechanical | Mechanical |
Standards | ANSI A156.3 |
Performance | Standard Duty |
ADA Compliant | ADA Compliant |
Grade | 1 |
Color | Silver |
Description
Rim Exit Device, Exit Only Exit Device, Hex Dogging, Standard Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 31 in to 36 in, Series ED900, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3, Lockset Function Passage, Max. Door Width 36 in, Type Mortise, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Brush, 4 ft. (18061CNB48)
- YALE Deadbolt, HD, Satin Chrome (D112 x 626)
- KIPP Pin Retaining Cables with eye (K0367.0300)
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, 2-1/8 in. Hole Centers 1 Pair (F 2728)
- ARROW LOCK Surface Vertical Rod, Satin Aluminum (FS1150F AL)
- ARROW LOCK - RIM EXIT DEVICE 31" - 36" DOOR ALUMINUM Painted (ARR-ED910-36-AL)
- ARROW LOCK Rim Exit Device, Dark Bronze, Passage (S1250F BRZ)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- ARROW LOCK RimExitDevice, Alumnum, 36inW, Series S1100 (S1150F AL)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 26D LHR)
- Arrow Lock Exit Devices