Shop All Exit Devices
Arrow Lock
Rim Exit Device, Satin Aluminum, Passage
Mfr # ED910-36 AL
Zoro # G2524407
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED900
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 31 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # ED910-36 AL
- Zoro # G2524407
- Country of Origin Korea, Republic of
- Category Exit Devices
Dimensions
Door Width | 31 in to 36 in |
Fits Stile Width | 4 1/2 in |
Max. Door Width | 36 in |
Door Width - Maximum | 36 in |
Door Width - Minimum | 31 in |
Description
Exit Device, Rim, Hex Key Dogging, Standard Duty Performance, Mechanical, Grade 1, Satin Aluminum Finish, Door Width 31 in to 36 in, Series ED900, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards NFPA 101, UL Listed, Lockset Function Passage, Max. Door Width 36 in, Type Mortise, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle, Chest, 4 1/16 In, Polished Zinc, Unthr. Through Holes (4PE28)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze (M9900VR-36X84-32D)
- ZORO SELECT Roller Assembly, Steel, Plated (10-396)
- LUCKY LINE LuckyLine: KEY CAPS ASST, PK 20 (LKL-1650020)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- ARROW LOCK Surface Vertical Rod, Satin Aluminum (FS1150F AL)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- ARROW LOCK - RIM EXIT DEVICE 31" - 36" DOOR ALUMINUM Painted (ARR-ED910-36-AL)
- ARROW LOCK Rim Exit Device, Dark Bronze, Passage (S1250F BRZ)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- Arrow Lock Exit Devices