Shop All Exit Devices
Arrow Lock
Rim Exit Device, Dark Bronze, Passage
Mfr # S1250F BRZ
Zoro # G2727370
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S1250
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 33 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # S1250F BRZ
- Zoro # G2727370
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 33 in to 36 in |
Fits Stile Width | 4 1/2 in |
Max. Door Width | 36 in |
Door Width - Minimum | 32 1/4 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Hex Key Dogging, Standard Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 33 in to 36 in, Series S1250, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards NFPA 101, NFPA 80, ANSI A117.1, UL and cUL Listed, Lockset Function Passage, Max. Door Width 36 in, Type Mortise, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK25 (1CRV4)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK25 (1RHH4)
- DELTANA Floor Mount, Bumper, Heavy Duty Black (DSF3225U19)
- ARROW LOCK - RIM EXIT DEVICE 31" - 36" DOOR ALUMINUM Painted (ARR-ED910-36-AL)
- ARROW LOCK RimExitDevice, Alumnum, 36inW, Series S1100 (S1150F AL)
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (S1250E AL)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- INOX Grade 1 Exit Dvc Surface Vertical Rod 36"x 84" 3 Hr Fire-Rtd Satin S/S (ED70F-SVR3684-32D)
- Arrow Lock Door Exit Devices