Shop All Exit Devices
Arrow Lock
Rim Exit Device, Aluminum, 36inW, Grade 1
Mfr # S1250F AL
Zoro # G8696895
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S1200
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # S1250F AL
- Zoro # G8696895
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 5 in |
Details
Series | S1200 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Rim Exit Device |
Lockdown Type | Hex Dogging |
Standards | ANSI A156.3 Grade 1 |
Performance | Heavy Duty |
Grade | 1 |
Description
Rim Exit Device, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width 36 in, Series S1200, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK50 (U38805.009.0112)
- TATCO Wireless Doorbell, 1-3/8Wx3/4Dx3-1/2H (57910)
- PRIMELINE TOOLS Steel, Top Mount, Twin Pocket Door Roller, fits Cox Doors (2 Pack) (N 6530)
- MSI Capella Ivory Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0255-SAM)
- ARROW LOCK - RIM EXIT DEVICE 31" - 36" DOOR ALUMINUM Painted (ARR-ED910-36-AL)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- ARROW LOCK Surface Vertical Rod, Satin Aluminum (FS1150F AL)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- ARROW LOCK Rim Exit Device, Dark Bronze, Passage (S1250F BRZ)
- GAAB RIM PANIC EXIT DEVICE/ FIRE RESISTANT/ SATIN CHROME FINISH (GAB-T395-04)
- Arrow Lock Door Exit Devices