Shop All Pull Plates
Arrow Lock
Pull Plate, Satin Alum, S1100/S1200 Serie
Mfr # SF12 AL
Zoro # G2727337
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Aluminum
- Grade 1
- Color Silver
- Performance Medium Duty
- Standards ANSI A156.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # SF12 AL
- Zoro # G2727337
- Country of Origin Korea, Republic of
- Category Pull Plates
Dimensions
Overall Width | 3 in |
Fits Stile Width | 3 1/2 in |
Overall Length | 7 3/4 in |
Details
Finish | Satin Aluminum |
Grade | 1 |
Color | Silver |
Performance | Medium Duty |
Standards | ANSI A156.3 |
Features | Key Locks and Unlocks |
Style | Pull Plate |
Fire Rated | Yes |
Item | Pull Plate |
Type | Pull Plate |
Outside Trim Type | Pull |
For Door Thickness | 1 3/4 in |
ADA Compliant | No |
Application | Storeroom |
Series | S1100/S1200 |
Door Handing | Non-handed |
Fire Rating - Door Hardware | 3 hr |
Visual Indicator Message | No Message |
Description
Pull, Pull Plate, Medium Duty, Door Handing Non-Handed, S1100/S1200 Series, Fire Rated Yes, Color Silver, Satin Aluminum Finish, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Storeroom, Overall Length 7 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI A156.3, ADA Compliant No, Style Pull Plate, Features Key Locks and Unlocks, Type Pull Plate, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Bevel Edge Mortise 95-1/16” - 118-3/4” (ABH-A538BM-95-118)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B720L)
- NATIONAL HARDWARE SCREW HOOK ZNC PLT3/8X8"" (N220-897)
- MAG-MATE 95 lb. Pull Ceramic Cup Magnet (MX3000)
- PRIMELINE TOOLS Pull Plate, 3/4 Round Handle, 3-1/2 in. x 15 in., 605 Polished Brass (Single Pack) (MP4716)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 (BF107 X 70A.28)
- ZORO SELECT Night Latch Pull w/Lock, 19 Series (5TUN5)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-609)
- IVES Door Pull Plate, Stainless Steel, 16"L x 4"W, 1.5" Proj. (8302-8 US32D 4X16)
- REMINGTON Tell Manufacturing 15 in. L Matte Black Stainless Steel Pull Plate (DT101943)
- Arrow Lock Pull Plates