Shop All Door Bolt Locks
Arrow Lock
Mortise Lockset, Residential
Mfr # BM17-LB
Zoro # G2524090
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 40H Lock Body
- Strike Type Straight Lip
- Series BM
- Includes Mounting Hardware
- For Use With Hollow Metal and Wood Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # BM17-LB
- Zoro # G2524090
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Strike Plate Height | 4 7/8 in |
Case Depth | 5 7/8 in |
Strike Plate Width | 1 1/4 in |
Case Height | 4 in |
Description
Deadbolt Lock, Style 40H Lock Body, Location Type Residential, Mechanical, Backset 2 3/4 in, Strike Type Straight Lip, Series BM, Case Material Steel, Required Door Thickness 1 3/4 in, For Use With Hollow Metal and Wood Doors, Keyway Type Not Applicable, Key Material Nickel Silver, Number of Keys 2, Standards ANSI A156.13, FF-H-106C Series 86 and 87, UL and ULC Listed, Includes Mounting Hardware, Features Master Keying, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- PRIME-LINE 3-11/16 in., Steel, Mortise Lock, Vertical Keyway, Square Faceplate Single Pack (E 2012)
- HY-KO Key Notched Skeleton 2Pk (KC200)
- KWIKSET BRSLido Univ Pass Lever (720LL 3 CP)
- ARROW LOCK Mortise Lockset, Commercial/Residential (BM11-LB)
- ARROW LOCK Mortise Lockset, 40H Lock Body, Mech. (AM12-LB)
- IVES Automatic Flushbolt, Metal Door (FB31P-12-MD US32D)
- IVES Latching Automatic Flushbolt, Wood Door (FB61P-WD US32D)
- IVES Satin Chrome Bolt SB453TB26D12 (SB.10249)
- TRIMCO Long UL Automatic Flush Bolt for Wood Doors Satin Chrome by Satin SS (3815L.626/630)
- BALDWIN Estate Lifetime Brass Mortise Bolts (0413.003)
- Arrow Lock Door Locks and Deadbolts