Shop All Door Bolt Locks
Arrow Lock
Mortise Lockset, Commercial/Residential
Mfr # BM11-LB
Zoro # G2524142
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 40H Lock Body
- Strike Type Straight Lip
- Series BM
- Electrical/Mechanical Mechanical
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # BM11-LB
- Zoro # G2524142
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Strike Plate Height | 4 7/8 in |
Case Height | 4 in |
Case Depth | 5 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Deadbolt Lock, Style 40H Lock Body, Location Type Commercial, Residential, Mechanical, Backset 2 3/4 in, Strike Type Straight Lip, Series BM, Case Material Steel, Required Door Thickness 1 3/4 in, For Use With Hollow Metal and Wood Doors, Keyway Type Not Applicable, Key Material Nickel Silver, Number of Keys 2, Standards ANSI A156.13, FF-H-106C Series 86 and 87, UL and ULC Listed, Includes Mounting Hardware, Features Master Keying, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- MAG-MATE Rare Earth Magnet Material, 24 lb. (NE7537NP42)
- IVES Floor Mnt Doorstop S Chr (438B26D)
- SPEC Compression Spring, Stainless Steel, PK10, C03000491250S (C03000491250S)
- ARROW LOCK Mortise Lockset, Residential (BM17-LB)
- ARROW LOCK Mortise Lockset, 40H Lock Body, Mech. (AM12-LB)
- DELTANA Extension Flush Bolt, Solid Brass Satin Chrome 12" (12EFB26D)
- EMTEK French Antique Brass Bolt 8501US7 (8501US7)
- DON-JO 8" UL Rated Concealed Screws Surface Bolt (1578626)
- GLOBAL DOOR CONTROLS Concealed Security Bolt - Satin Chrome Finish (GH-UL831-US26D)
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- Arrow Lock Door Locks and Deadbolts