Arrow Lock

Lockset, Mechanical, Entrance/Office (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Keyed Entry Door Handles

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance, Office
  • Lockset Grade 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 2, Style Flat with Return, Lockset Finish Satin Chrome, Keyway Type SFIC Less Core, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC, Features Freewheeling Lever Action, For Use With Metal or Wood Doors, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.