Shop All Keyed Entry Door Handles
Arrow Lock
Lever, Satin Chrome, S1100/S1200 Series
Mfr # SRX87 26D
Zoro # G2727763
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Satin Chrome
- Series S1100/S1200
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # SRX87 26D
- Zoro # G2727763
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Overall Length | 4 3/4 in |
Overall Width | 3 3/8 in |
Fits Stile Width | 3 1/2 in |
Length - Maximum | 4 3/4 in |
Description
Lever, Mechanical Exit Device Trim, Medium Duty, Door Handing Field Reversible, S1100/S1200 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Educational, Overall Length 4 3/4 in, Overall Width 3 3/8 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Lever, Features Key Locks and Unlocks, Cylinder Single, Type Lever, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- MSI Bianco Starlite SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0292-SAM)
- COMMAND HOOKS WIRE SMALL CLR3PK (17067CLR)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Hotel (BM11 HSH 26D)
- ARROW LOCK Arrow Mortise Storeroom Lockset (BM12 VG 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (BM17 XL 26D)
- ARROW LOCK - STOREROOM, NIGHTLATCH LEVER TRIM S1150, S1250, 500, 600 DEVICES 300, 400 SERIES ALARMS SFIC PREP, (ARR-SRX82-26D-IC)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- SCHLAGE Cylindrical Lock, ALX53P SAT 619 (ALX53P SAT 619)
- Arrow Lock Door Locks and Deadbolts