Shop All Keyed Entry Door Handles
Arrow Lock
Lever, Satin Chrome, S1100/S1200 Series
Mfr # SRX82 26D
Zoro # G2727833
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Satin Chrome
- Series S1100/S1200
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # SRX82 26D
- Zoro # G2727833
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Overall Length | 4 3/4 in |
Fits Stile Width | 3 1/2 in |
Overall Width | 3 1/4 in |
Details
Outside Trim Type | Lever |
Item | Lever |
Grade | 1 |
Finish | Satin Chrome |
Series | S1100/S1200 |
Fire Rated | Yes |
Cylinder | Single |
Color | Silver |
Standards | ANSI A156.3 |
Performance | Medium Duty |
Type | Lever |
Style | Lever |
Application | Storeroom |
Features | AR4 Keyway, Key Locks and Unlocks |
Door Handing | Field Reversible |
For Door Thickness | 1 3/4 in |
Fire Rating - Door Hardware | 3 hr |
ADA Compliant | Yes |
Visual Indicator Message | No Message |
Description
Lever, Lever, Medium Duty, Door Handing Field Reversible, S1100/S1200 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Storeroom, Overall Length 4 3/4 in, Overall Width 3 1/4 in, Grade 1, Standards ANSI A156.3, ADA Compliant Yes, Style Lever, Features AR4 Keyway, Key Locks and Unlocks, Cylinder Single, Type Lever, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 620 CAM LH)
- DELTANA Round Universal Floor Bumper 1-1/2" Lifetime Brass (UFB4505CR003)
- TRIMLITE 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2068pri8401RH26D4916)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D CS)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 26D)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D IC)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D IC)
- SCHLAGE Cylindrical Lock, ND80JD RHO 613 (ND80JD RHO 613)
- Arrow Lock Keyed Entry Door Handles