Shop All Keyed Entry Door Handles
Arrow Lock
Lever Lockset, Mechanical, Storeroom, Grd.2
Mfr # RL12SR 26D IC
Zoro # G8696843
original price:
$141.95
25% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # RL12SR 26D IC
- Zoro # G8696843
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever, Medium Duty, Lockset Function Storeroom, Style Angled, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Series RL, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6/7, Required Door Thickness 1-3/4 In., For Use With Wood, Steel Doors, Features THERL Series Has Been Enhanced to Offer Removable Through Bolts and A Wide Variety of Designs, Finishes and Functions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Square SGL CYL DBolt ADJ Latch Round Corner Full Lip stk Bright Chrome (00771-6-6FR22)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 12" (12SBCS26)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 3 CS)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (GL87SR 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (BM17 XL 26D)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D CS)
- FALCON Grade 2 Entrance, Dane Lever, Meets ANSI/BHMA, SFIC Less Core, US26D (W501BD D 626)
- Arrow Lock Door Lever Locksets