Shop All Keyed Entry Door Handles
Arrow Lock
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # GL82SR 26D
Zoro # G8695741
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # GL82SR 26D
- Zoro # G8695741
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 4 7/8 in |
Description
Lever, Heavy Duty, Lockset Function Storeroom, Style Angled, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series GL, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., Keyway Type AR1, Keying Keyed Different, Key Material Brass/Nickel Silver, Number of Keys 2, For Use With Wood, Steel Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Round Tube End, 5/8-11 Thread (TE1-1C)
- JR PRODUCTS JR Products 70455 Push-To-Open Cabinet Catch (70455)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- RAYMOND Die Spring, Heavy Duty, 1.5x4-1/2 In (105718)
- ARROW LOCK Door Lever Lockset, Mechanical, Hotel (BM11 HSH 26D)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 CS)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (GL82SR 26D IC)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D IC)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37R15CSTK626)
- Arrow Lock Door Lever Locksets