Shop All Passage Door Handles
Arrow Lock
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # GL01SR 26D
Zoro # G8695714
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- For Use With Wood, Steel Doors
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # GL01SR 26D
- Zoro # G8695714
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style GL Angled, Lockset Finish Satin Chrome, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features ARROWGL Series Grade 1 Heavy-Duty Levers Offer An Economically Pleasing Solution for ADA Compliance, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-617)
- ZORO SELECT Steel Bracket, Single Box, 4-9/16"L x 2"W (1XMY4)
- E900 HARDWARE P336 36 in. Plug-End Garage Door Spring (0.244 in. No. 3 Wire) (P336)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- ARROW LOCK Lockset, Mechanical, Communicating (RL03SR 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 3)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 26)
- ARROW LOCK Lever Lockset, Mechanical, Passage, Grd. 2 (RL01SR 26D)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX01 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (BM01 VL 26D)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- Arrow Lock Door Lever Locksets