Arrow Lock

Knob Lockset, Mechanical, Privacy


product price: $69.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Bright Brass
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Ball Style, Bright Brass Lockset Finish, Keyway Type Emergency MK, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in, Ligature Resistant No, For Use With Wood or Metal Doors, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Key Material Steel, Knob Material Wrought Brass, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.