Shop All Keyed Entry Door Knobs
Arrow Lock
Knob Lockset, Mechanical, Entrance/Office
Mfr # MK11TA 26D CS
Zoro # G2524599
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
- Required Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # MK11TA 26D CS
- Zoro # G2524599
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Knob Lockset,Mechanical,Entrance/Office
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: CR1616 3V Lithium Battery, PK 5 (KLF-CR1616)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- MAGIC SLIDERS Felt Self Adhesive Protective Pads Tan Rectangle 6 in. W X 4-1/2 in. L , 2PK (63040)
- USA INDUSTRIALS Buna-N O-Ring, Dash 213, PK100 (ZUSAH70213)
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D CS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 3)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3 IC)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - RIGHT HAND (MRK-91A-3-RH)
- Arrow Lock Door Knob Locksets