Shop All Keyed Entry Door Knobs
Arrow Lock
Knob Lockset, Mechanical, Entrance/Office
Mfr # MK11BD 26D CS
Zoro # G2524669
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # MK11BD 26D CS
- Zoro # G2524669
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Knob Lockset,Mechanical,Entrance/Office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Hoem Glass Mosaic Pattern Wall Tile (SAM-ANDHOE154)
- KEEDEX Door Latch Protector, 8-1/2" L x 3" W, Finish: Dark Bronze Paint (K-12D)
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAD7)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBJ9)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D IC)
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 5A)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 3 IC)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26 IC)
- PREMIER LOCK Brass Vestibule Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01R)
- Arrow Lock Keyed Entry Door Knobs