Shop All Keyed Entry Door Knobs
Arrow Lock
Knob Lockset, Mechanical, Entrance
Mfr # RK11BD 3 CS
Zoro # G2525183
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
- Required Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # RK11BD 3 CS
- Zoro # G2525183
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 2 3/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 2 1/4 in |
Description
Knob Lockset,Mechanical,Entrance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 13 7/8-inch (352 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8232352900)
- STERLING SEAL & SUPPLY 429 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A429X25)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6 (3HPG1)
- AMERICAN LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 6 PK (A5200GLNKAS6)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D CS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D IC)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D CS)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D)
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- Arrow Lock Door Knob Locksets