Shop All Keyed Entry Door Knobs
Arrow Lock
Knob Lockset, Mechanical, Communicating
Mfr # MK31BD 26D
Zoro # G2524958
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Communicating
- Required Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # MK31BD 26D
- Zoro # G2524958
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Knob Lockset,Mechanical,Communicating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1382)
- COMPONENT HARDWARE Chrome Plated Die Cast Zinc Heavy Duty S (M15-9211)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5307LN x 626)
- HILLMAN Anchor Wire-Hillman Group 122324 White Over The Door Single Hook; Pack Of 5 (597690)
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3)
- ARROW LOCK MK SERIES ASYLUM KNOB GRADE 2 ANSI F87 FUNCTION BALL KNOB, SMALL ROSE OIL RUBBED BRONZE FINISH (ARR-MK33BD-10B)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D CS)
- CAL-ROYAL Design Passage Lever Lock, 2-3/4 Backset, ASA Strike, US26 Polished Chrome (GN30-26)
- Arrow Lock Keyed Entry Door Knobs