Shop All Keyed Entry Door Knobs
Arrow Lock
Knob Lockset, Mechanical, Asylum
Mfr # MK33BD 26D CS
Zoro # G2524949
original price:
$159.99
5% off
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Institutional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # MK33BD 26D CS
- Zoro # G2524949
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 2 3/4 in |
Description
Knob Lockset,Mechanical,Asylum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Chrome Contemporary Drawer Pull (5182096140)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEJ9)
- ZORO SELECT Key Tag Numbered 101 to 200, Red, 100 PK (33J884)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Black (SDLA325U19)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D IC)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D CS)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3 IC)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D CS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26 IC)
- KWIKSET Pismo Knob Square Rose ENTR Lock SmartKe (740PSKSQT-15S)
- Arrow Lock Keyed Entry Door Knobs