Shop All Emergency Exit Door Alarms
This Product is Discontinued
Arrow Lock
Exit Door Alarm, Satin Aluminum, Mortise (Discontinued)
Mfr # 430F AL
Zoro # G2524020
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Satin Aluminum
- For Use With Emergency Exit Doors
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # 430F AL
- Zoro # G2524020
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Height | 12 3/4 in |
Body Length | 2 5/8 in |
Body Width | 2 5/8 in |
Description
Push Bar Exit Door Alarm, Finish Satin Aluminum, Cylinder Type Mortise, Arm Type No Arm, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration 2 min, Coverage 6 ft, Door Handing Non-Handed, Body Thickness 2 in, Body Length 2 5/8 in, Body Height 12 3/4 in, Body Width 2 5/8 in, Decibels 90 dB, Power Source 9V Battery, 0.3 Amps, Housing Material Alloy, For Door Thickness 1-3/4 in, Standards ANSI 156.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.