Shop All Emergency Exit Door Alarms
Arrow Lock
Exit Door Alarm, Powder Coated, Mortise
Mfr # 130N TAN
Zoro # G2524039
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Emergency Exit Doors
- Finish Powder Coated
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # 130N TAN
- Zoro # G2524039
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Height | 8 3/8 in |
Body Width | 2 5/8 in |
Body Length | 2 5/8 in |
Details
Item | Exit Door Alarm |
For Use With | Emergency Exit Doors |
Finish | Powder Coated |
Cylinder Type | Mortise |
Alarm Type | Horn |
Inside Keyed Cylinder Type | Mortise |
Alarm Duration | 2 min |
Door Handing | Non-handed |
Decibels | 90 dB |
Power Source | 9v Battery |
For Door Thickness | 1-3/4 in |
Siren Style | Horn |
Amps | 0.3 |
Body Thickness | 2 in |
Control Key Registration Required | No |
Standards | ANSI 156.3 |
Activated By | Unauthorized Egress |
Housing Material | Alloy |
Coverage | 6 ft |
Arm Type | No Arm |
Body Material | Alloy |
Description
Exit Door Alarm, Finish Powder Coated, Cylinder Type Mortise, Arm Type No Arm, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration 2 min, Coverage 6 ft, Door Handing Non-Handed, Body Thickness 2 in, Body Length 2 5/8 in, Body Height 8 3/8 in, Body Width 2 5/8 in, Decibels 90 dB, Power Source 9V Battery, 0.3 Amps, Housing Material Alloy, For Door Thickness 1-3/4 in, Standards ANSI 156.3, For Use With Emergency Exit Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOREX Coaxial-to-Ethernet Converter Receiver for PoE Cameras, , White (ACVRC)
- UNIVERSAL FOREST Grade Stake 1X2X12 Ea (141040)
- MIGHTY MAX BATTERY Streamlight Vulcan, 44007, Sho-me Replacement 6V 4.5Ah Battery 2 Pack (ML4-6MP21999)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- RUTHERFORD Delayed Egress Mag (DE8310)
- DETEX Exit Door Alarm, 12/24VDC, Horn, 100dB (EAX-2500S GRAY W-CYL)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Propped Alarm, Gray (EAX-300 GRAY MC65)
- SARGENT Mortise Cylinder, Satin Chrome (70-43 26D)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500W BLACK)
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- Arrow Lock Emergency Exit Door Alarms