Shop All Keyed Entry Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Storeroom
Mfr # RL12SR 3
Zoro # G2727477
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # RL12SR 3
- Zoro # G2727477
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 2 3/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 2 1/4 in |
Description
Door Lever Lockset,Mechanical,Storeroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Latch 11103626 (11103626)
- MSI Isabella Ivory SAMPLE Porcelain Paver Tile (ZOR-LSC-0055-SAM)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 A1 689 M54)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NAZ5)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 CS)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 3 CS)
- ARROW LOCK - STOREROOM, NIGHTLATCH LEVER TRIM S1150, S1250, 500, 600 DEVICES 300, 400 SERIES ALARMS SFIC PREP, (ARR-SRX82-26D-IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (BM17 XL 26D)
- SARGENT Lever Lockset, Mechanical, Storeroom (8204 LNL 26D)
- Arrow Lock Door Lever Locksets