Shop All Keyed Entry Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Storeroom
Mfr # RL12SR 26D
Zoro # G2727422
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style Flat with Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # RL12SR 26D
- Zoro # G2727422
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 2 1/4 in |
Strike Plate Width | 2 3/4 in |
Description
Door Lever Lockset,Mechanical,Storeroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Tustin Privecy Lever with Round Rose Satin Nickel (KWS-730TNL-RDT-15)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 3/4"P (ROSP080X080X075SDG01)
- HICKORY HARDWARE Hinge Concealed Frameless (P5115-14)
- DELTANA Zinc Dichromate Spring Hinge (DSH4R52DBM)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (GL82SR 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D IC)
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.1 (GL82SR 26D)
- SCHLAGE Lever Lockset, Mechanical, Exit, Grd. 1 (ND25D RHO 626)
- Arrow Lock Door Locks and Deadbolts