Shop All Keyed Entry Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Storeroom
Mfr # GL82SR 26D IC
Zoro # G2524370
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style Flat with Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # GL82SR 26D IC
- Zoro # G2524370
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 4 7/8 in |
Description
Door Lever Lockset,Mechanical,Storeroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN HARDWARE KIL Key in the lever, Entry Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-ENTRY-26D)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV01X-3)
- ZORO SELECT Drawer Roller, 1/4" H (45-18)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2275PS-EN)
- ARROW LOCK Door Lever Lockset, Mechanical, Hotel (BM11 HSH 26D)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 1 (GL81SR 26D CS)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (BM17 XL 26D)
- SCHLAGE Grade 1 Faculty Restroom Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-Handed (ND85LD SPA 626)
- Arrow Lock Door Lever Locksets