Arrow Lock

Door Lever Lockset, Mechanical, Passage (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Passage Door Handles

Key Features

  • Backset 2 3/4 in
  • Electrical/Mechanical Mechanical
  • For Use With Metal or Wood Doors
  • Includes Latch, Mounting Hardware, Strike
  • Key Type Not Keyed
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Flat with Return, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Freewheeling Lever Action, For Use With Metal or Wood Doors, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products