Shop All Keyed Entry Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Entrance
Mfr # RL11SR 3
Zoro # G2727492
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style Flat with Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # RL11SR 3
- Zoro # G2727492
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 2 1/4 in |
Strike Plate Width | 2 3/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Flat with Return, Lockset Finish Bright Brass, Keyway Type Arrow AR4, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Sierra Design, For Use With Metal or Wood Doors, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Guard Door Chain+Lock Pb (U9912)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T15DS3626)
- STERLING SEAL & SUPPLY 345 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A345X250)
- MTD Spring-Extension (932-0303)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D CS)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (BM17 XL 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 26D)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D IC)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D)
- ARROW LOCK Arrow Mortise Storeroom Lockset (BM12 VG 26D)
- HAGER Grade 2 Office Cylindrical Lock, WTN Lever, Satin Chrome (2550 SCC WTN US26D KD)
- Arrow Lock Door Lever Locksets