Shop All Keyed Entry Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Entrance
Mfr # MLX12SB 26D IC
Zoro # G2524851
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # MLX12SB 26D IC
- Zoro # G2524851
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style Flat with Return, Lockset Finish Satin Chrome, Keyway Type SFIC Less Core, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC, Features Freewheeling Lever Action, For Use With Metal or Wood Doors, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC SINGLE EMLOCKÂ 650LB 1224VDC 628 DPS DOOR STATUS (SDC-1581VD)
- MASTER LOCK HASP SAFETY ZINC 4-1/2"" (704DPF)
- ZORO SELECT Grab Catch, Pull-to-Open, Bullet, PK4 (1VZX1)
- NATIONAL HARDWARE T-Hinge Zinc Plated 3In (N128-504)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D CS)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 3 CS)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 1 (GL81SR 26D CS)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (BM17 XL 26D)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AB3H626)
- Arrow Lock Keyed Entry Door Handles