Shop All Keyed Entry Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Classroom
Mfr # RL17SR 26D CS
Zoro # G2727538
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style Flat with Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # RL17SR 26D CS
- Zoro # G2727538
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 2 1/4 in |
Description
Door Lever Lockset,Mechanical,Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (1CRZ9)
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 5"W x 10"H x 1/2"P (PBP050X100X050FOS00)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Oil Rubbed Bronze Finish, Floor Mount Single Pack (658-1024)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 1 (GL81SR 26D CS)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 3 CS)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 CS)
- ARROW LOCK Door Lever Lockset, Mechanical, Hotel (BM11 HSH 26D)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T501BD D 626)
- Arrow Lock Door Lever Locksets