Shop All Keyed Entry Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Classroom
Mfr # GL87SR 26D
Zoro # G2524468
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style Flat with Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # GL87SR 26D
- Zoro # G2524468
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Lip Length | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Flat with Return, Lockset Finish Satin Chrome, Keyway Type Arrow AR4, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Freewheeling Lever Action, For Use With Metal or Wood Doors, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KD-300)
- HPC HPC: Cam Lock Re-Keying Kit (HPC-ODDCRK-30)
- LARSON LATCH PSHBTN KEYD WHT (CH2010301)
- SDC Key Switch, 1-3/4 in. W (702NU)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 3 CS)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D)
- ARROW LOCK - STOREROOM, NIGHTLATCH LEVER TRIM S1150, S1250, 500, 600 DEVICES 300, 400 SERIES ALARMS SFIC PREP, (ARR-SRX82-26D-IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (GL82SR 26D IC)
- CONSTRUCTOR Constructor Rondo Entry Lever Door Lock with Knob Handle Lockset; Satin Nickel (CON-RND-SN-ET)
- Arrow Lock Door Lever Locksets