Shop All Door Closers
Arrow
Lock Door Closer
Mfr # DCN516 693
Zoro # G110057465
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- For Use With DCN500 Series Door Closers
- Door Handing Non-Handed
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # DCN516 693
- Zoro # G110057465
- UPC # 197163190881
- Country of Origin United States
- Category Door Closers
Details
Color | Black Painted |
For Use With | DCN500 Series Door Closers |
Door Handing | Non-Handed |
Includes | Surface Closers |
Description
Grade 1 Regular Double Lever Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Double Lever Arm with PA Bracket, Plastic Cover, Size 1 to 6, Black Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/4 x 5/8 in. White Plastic Mobile Home Screen Frame Corner 20 Pack (PL 14336)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- ZORO SELECT O-Ring, EPDM, Dash 147, 2-11/16, 2.881, PK10 (U38869.009.0268)
- REV-A-SHELF Rev-A-Shelf - Re28 Inch Polymer Pie-Cut 2-Shelf Lazy Susan Blind Corner with Telescoping Shaft, Almond (6942-28-15-52)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Aluminum (DCN516 689)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Dark Bronze (DCN516 690)
- ARROW Manual Hydraulic 5016N Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (5016N AL)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC116R689LH)
- JACKSON Aluminum Regular Duty Spring 105DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm Hard (21201U62802)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2701 x 689 GAV)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (102S-US32D)
- Arrow Door Closers