Arrow Lock

Deadbolt, Mortise, Satin Chrome Finish


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mortise / Cylindrical Mortise
  • Location Type Commercial
  • Lockset Grade Not Graded
  • Series N
  • For Door Thickness 1-3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Throw Length 1 in

Description

Deadbolt, Mortise, Commercial, Lockset Grade Not Graded, Series N, Lockset Finish Satin Chrome, Keyway Type AR4, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, For Door Thickness 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Chrome, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 3-1/2 in, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.