Shop All Deadbolt Locks
Arrow Lock
Deadbolt Less Cylinder, Satin Chrome
Mfr # E60 26D
Zoro # G2524179
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series E
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # E60 26D
- Zoro # G2524179
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes Strike Plate, Material Chrome, Number of Keys 0, Pins 0, Security Type Medium-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY320BBWCLE072080)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Non-Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 36"W x 36"H (GVPRO36X3602SN)
- BALDWIN RESERVE Baldwin Reserve HDROUTRR003 Half Dummy R (HD.ROU.TRR.003)
- LOCKEY USA Lockey Strike Bracket Kit for 2930 and 2985 Locks (SB2985-KIT)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3 IC)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D CS)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D CS)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3 CS)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D IC)
- ARROW LOCK Deadbolt, Mortise, Satin Chrome Finish (N41 26D)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-313)
- Arrow Lock Deadbolt Locks