Arrow Lock

Deadbolt Less Cylinder, Satin Chrome (Discontinued)


This Product is Discontinued
Shop for all Deadbolt Locks

Key Features

  • Mortise / Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 2
  • Series E
  • For Door Thickness 1-3/8 in to 1-3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Throw Length 1 in
Strike Plate Height 2 3/4 in

Description

Deadbolt Less Cylinder, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Strike Plates, Emergency Key, Occupancy Indicator, Material Chrome, Number of Keys 1, Pins 0, Security Type Medium-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.