Shop All Deadbolt Locks
Arrow Lock
Deadbolt, Cylindrical, Satin Chrome Finish
Mfr # E64 26D
Zoro # G2524258
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series E
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # E64 26D
- Zoro # G2524258
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Satin Chrome, Keyway Type AR1, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Chrome, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 16Wx16H, Gray (TM-1616CW)
- ACROVYN Wainscot Trim, Black (WC40WT108N)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UH-TB EN)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D)
- ARROW LOCK Deadbolt, Cylindrical, Satin Nickel Finish (E61 15 CS)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D CS)
- ARROW LOCK Deadbolt, Cylindrical, Dark Bronze Finish (E61 10B IC)
- BALDWIN RESERVE Baldwin Reserve SCCSD260S Single Cylinde (SC.CSD.260.S)
- Arrow Lock Deadbolt Locks