Shop All Deadbolt Locks
Arrow Lock
Deadbolt, Cylindrical, Satin Chrome Finish
Mfr # D61 26D IC
Zoro # G2524011
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series D
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Lock
- MFR # D61 26D IC
- Zoro # G2524011
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series D, Lockset Finish Satin Chrome, Keyway Type SFIC, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes Strike Plate, Material Chrome, Number of Keys 0, Pins 6 or 7, Security Type Heavy-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Main Beam Suspension System, 12 ft., PK20 (7300XRWH)
- CAMPBELL CHAIN & FITTINGS 1/2" Swiveling, Round Eye Bolt Snap, #225 (T7601201)
- GENESIS Gs08-0675Md10-094 Gas Spring (GSS 6375UA)
- ZORO SELECT Push to Close Latch, Keyed, Chrome (1XPD2)
- ARROW LOCK Deadbolt, Cylindrical, Antique Brass (E61 5A IC)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D IC)
- ARROW LOCK Deadbolt, Mortise, Satin Chrome Finish (N41 26D)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E62 3 CS)
- ARROW LOCK Deadbolt, Cylindrical, Antique Brass (E61 5A)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E64 26D CS)
- BALDWIN RESERVE Baldwin Reserve SCCSD260 Single Cylinder (SC.CSD.260)
- Arrow Lock Deadbolt Locks