Shop All Deadbolt Locks
Arrow Lock
Deadbolt, Cylindrical, Satin Bronze Finish
Mfr # E61 10
Zoro # G2524230
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series E
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # E61 10
- Zoro # G2524230
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Satin Bronze, Keyway Type AR1, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Bronze, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCT1)
- BARSKA Key Cabinet, 48 Capacity, 14-1/2" H (CB12484)
- MTD Spring-Extension (732-04050D)
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV56)
- ARROW LOCK Deadbolt, Mortise, Satin Chrome Finish (N41 26D)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D)
- ARROW LOCK Deadbolt, Cylindrical, Antique Brass (E61 5A)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3 CS)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (D61 26D IC)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-626-KDC)
- Arrow Lock Door Locks and Deadbolts