Arrow

Lever Lockset, Mechanical, Privacy


product price: $69.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style SR Sierra, Lockset Finish Zinc Dichromate, Keyway Type Schlage CS, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.2, CUL, Federal Specification FF-H-106C, UL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Schlage CS Keyway; SFIC; SIC, Features Non-Handed, For Use With Label Single Swinging Doors, Item Lever Lockset, Key Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.