Shop All Keyed Entry Door Handles
Arrow
Lever Lockset, Mechanical, Entrance
Mfr # MLX81-SR-26D-CS
Zoro # G109615881
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
- Lockset Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # MLX81-SR-26D-CS
- Zoro # G109615881
- UPC # 00197163089581
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style SR Sierra, Lockset Finish Zinc Dichromate, Keyway Type Schlage CS, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.2, CUL, Federal Specification FF-H-106C, UL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Schlage CS Keyway; SFIC; SIC, Features Non-Handed, For Use With Label Single Swinging Doors, Item Lever Lockset, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI MB MP Cooper Hook, 2PK (N337-900)
- DELTANA Letter Box Sleeve, Stainless Steel Satin Stainless Steel (MSS005)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Standard Duty (222NA-36)
- STOCKCAP S Caps-0.625-1.000-0.060-701-89-BLACK, 100PK (681288)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-03)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Bright Brass Finish, Non-handed (RL17-SR-03-IC)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-04-CS)
- ARROW Grade 1 Cylindrical Lock, Intruder Classroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32- (QL97-SR-26D)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-613E)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82JD RHO 626)
- Arrow Door Locks and Deadbolts