Shop All Staples
Arrow
Insulated Cable Staples, T59, 11/16 in Leg L, Stainless Steel, 300 PK
Mfr # 591189SS
Zoro # G806429859
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T59
- Leg Length 11/16 in
- Crown Width 5/16 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 11/16 in |
Crown Width | 5/16 in |
Fits Maximum Wire Diameter | 5/16 in |
Details
Item | Insulated Cable Staples |
Compatibility | T59 |
Material | Stainless Steel |
Finish | Plain |
Color | Clear |
Description
Product details about the ARROW FASTENER - 591189SS Insulated Cable Staples.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The ARROW FASTENER - 591189SS Insulated Cable Staples are designed with a leg length of 11/16 inches and a crown width of 5/16 inches. These dimensions make them suitable for various general fastening tasks that require precision and reliability. The staples can accommodate a maximum wire diameter of 5/16 inches, providing versatility in their application.
Crafted from stainless steel, these insulated cable staples offer durability and longevity. Their plain finish adds to their robustness while maintaining an unobtrusive appearance. The clear color further enhances the discreet nature of these staples when applied, making them less noticeable on your projects.
These cable staples are compatible with T59 staple guns, allowing for seamless integration into your existing toolset without the need for additional equipment or adaptors. With the ARROW FASTENER - 591189SS Insured Cable Staples, you get reliable performance built to meet your fastening needs.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The ARROW FASTENER - 591189SS Insulated Cable Staples are designed with a leg length of 11/16 inches and a crown width of 5/16 inches. These dimensions make them suitable for various general fastening tasks that require precision and reliability. The staples can accommodate a maximum wire diameter of 5/16 inches, providing versatility in their application.
Crafted from stainless steel, these insulated cable staples offer durability and longevity. Their plain finish adds to their robustness while maintaining an unobtrusive appearance. The clear color further enhances the discreet nature of these staples when applied, making them less noticeable on your projects.
These cable staples are compatible with T59 staple guns, allowing for seamless integration into your existing toolset without the need for additional equipment or adaptors. With the ARROW FASTENER - 591189SS Insured Cable Staples, you get reliable performance built to meet your fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Pan Head Torx Drive, 20 PK (36895)
- ZORO SELECT #2-56 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0031)
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel (TRA204T)
- HOMEPAGE 02-3450-206 U-Bolt Stainless Steel Zince 0.25 x 2 x 3.5 in., 5PK (HO152458)
- ARROW Heavy Duty Staples, T50, Flat Crown, 1/4 in, 3/8 in, 1/2 in Leg L, Steel, 1875 PK (50MP)
- ARROW Heavy Duty Staples, Wide Crown, 1/4 in Leg L, Steel, 30 PK (60430)
- ARROW Heavy Duty Staples, Wide Crown, 1/2 in Leg L, 30 PK (60830)
- ARROW Heavy Duty Staples, Wide Crown, 9/16 in Leg L, 30 PK (60930)
- ARROW Insulated Cable Staples, 11/16 in Leg L, Steel, 3 PK (591189)
- ARROW Heavy Duty Staples, Wide Crown, 3/8 in Leg L, Steel, 30 PK (60630)
- STANLEY Light Duty Staples, 1/4 in, 5/16 in, 3/8 in Leg L, Steel, 1500 PK (TRA200BN)
- Arrow