Shop All Staples
Arrow
Insulated Cable Staples, 11/16 in Leg L, Steel, 3 PK
Mfr # 591189
Zoro # G005912497
product price: $8.79
/pk 3, $2.93/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 11/16 in
- Crown Width 5/16 in
- Material Steel
- Color Clear
- Fits Maximum Wire Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 11/16 in |
Crown Width | 5/16 in |
Fits Maximum Wire Diameter | 5/16 in |
Details
Item | Insulated Cable Staples |
Material | Steel |
Color | Clear |
Description
The number one choice of insulated staple for professional telecom installers, the T59 is made for fastening low voltage wires and communication cables without damaging sensitive communication wires. Perfect for computer, CAT5 / CAT6, RG6 / RG9, COAX, and phone cables, these staples can be used on any data, video, or communications wires up to 5/16 in. Leg length 11/16 in., crown width 5/16 in., insulator height 5/16 in. Proudly made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in Length, 10 PK (U07001.037.0350)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03749)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0325)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01062.050.0150)
- ARROW Insulated Cable Staples, T72, Wide Crown, 7/8 in Leg L, Steel, 300 PK (721168)
- ARROW Heavy Duty Staples, Wide Crown, 1/4 in Leg L, Steel, 30 PK (60430)
- ARROW Heavy Duty Staples, Wide Crown, 9/16 in Leg L, 30 PK (60930)
- ARROW Heavy Duty Staples, T50, Flat Crown, 1/4 in, 3/8 in, 1/2 in Leg L, Steel, 1875 PK (50MP)
- ARROW Heavy Duty Staples, Wide Crown, 3/8 in Leg L, Steel, 30 PK (60630)
- ARROW Heavy Duty Staples, Wide Crown, 1/2 in Leg L, 30 PK (60830)
- GB STAPLE NM RND12/314/2B50 (PR-50)
- Arrow