Shop All Staples
Arrow
Heavy Duty Staples, Wide Crown, 9/16 in Leg L, 30 PK
Mfr # 60930
Zoro # G706429942
product price: $3.29
/pk 30, $0.11/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Wide
- Crown Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 9/16 in |
Crown Width | 1/2 in |
Details
Item | Heavy Duty Staples |
Crown Style | Wide |
Description
Product details about the ARROW FASTENER - 60930 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 60930 Heavy Duty Staples are designed with a leg length of 9/16 inches and a wide crown style. The crown width measures at 1/2 inch, making these staples suitable for various heavy-duty applications that require robust fastening solutions. These dimensions provide the necessary balance between strength and versatility, allowing them to be used in diverse settings.
These heavy-duty staples are built to offer reliable performance under demanding conditions. Their wide crown style ensures they can handle substantial pressure without compromising their integrity or functionality. This makes them an adequate choice for businesses seeking durable and dependable fastening options.
In terms of compatibility, the ARROW FASTENER - 60930 Heavy Duty Staples are designed to work seamlessly with compatible stapling tools. Please ensure your tool specifications match the staple's measurements for optimal results. As always, it is recommended to verify product compatibility before purchase to avoid any potential issues or inconveniences.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 60930 Heavy Duty Staples are designed with a leg length of 9/16 inches and a wide crown style. The crown width measures at 1/2 inch, making these staples suitable for various heavy-duty applications that require robust fastening solutions. These dimensions provide the necessary balance between strength and versatility, allowing them to be used in diverse settings.
These heavy-duty staples are built to offer reliable performance under demanding conditions. Their wide crown style ensures they can handle substantial pressure without compromising their integrity or functionality. This makes them an adequate choice for businesses seeking durable and dependable fastening options.
In terms of compatibility, the ARROW FASTENER - 60930 Heavy Duty Staples are designed to work seamlessly with compatible stapling tools. Please ensure your tool specifications match the staple's measurements for optimal results. As always, it is recommended to verify product compatibility before purchase to avoid any potential issues or inconveniences.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/16, PK100 (U07840.031.0031)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/8 in L, Steel Body, 100 PK (51087)
- ZORO SELECT Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.420.1000)
- MIDWEST FASTENER T-Nut, 4 Prongs, M4, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72521)
- ARROW Heavy Duty Staples, Wide Crown, 1/2 in Leg L, 30 PK (60830)
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 13/64 in Leg L, Steel, 300 PK (721168HW)
- ARROW Insulated Cable Staples, T59, 11/16 in Leg L, Stainless Steel, 300 PK (591189SS)
- ARROW FASTENER Cable Staples, 18 ga, Round Crown, 9/16 in Leg L, Steel (259)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK (505IP)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (504IP)
- HILLMAN WIRE CLOTH STAPL #5X3/8 in. (122660)
- Arrow