Shop All Staples
Arrow
Heavy Duty Staples, Wide Crown, 3/8 in Leg L, Steel, 30 PK
Mfr # 60630
Zoro # G306429779
product price: $2.69
/pk 30, $0.09/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/8 in
- Crown Style Wide
- Crown Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 1/2 in |
Details
Item | Heavy Duty Staples |
Crown Style | Wide |
Material | Steel |
Description
Product details about the ARROW FASTENER - 60630 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 60630 Heavy Duty Staples are designed with a leg length of 3/8 inch and a wide crown style. The crown width measures at 1/2 inch, making these staples suitable for various heavy-duty applications that require robust fastening solutions. These dimensions provide the necessary balance between strength and flexibility, allowing them to be used in diverse settings.
Constructed from steel, these heavy-duty staples are built to offer durability and longevity. Steel is known for its high tensile strength and resistance to wear, which makes these staples adequate for tasks where reliability is paramount. Their material composition ensures they can withstand substantial pressure without compromising their structural integrity.
Please note that the package quantity and compatibility details were not provided in the product attributes list; therefore, it's recommended to verify this information before purchasing. Regardless of your specific needs or application requirements, the ARROW FASTENER - 60630 Heavy Duty Staples represent a dependable choice when it comes to securing materials effectively.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 60630 Heavy Duty Staples are designed with a leg length of 3/8 inch and a wide crown style. The crown width measures at 1/2 inch, making these staples suitable for various heavy-duty applications that require robust fastening solutions. These dimensions provide the necessary balance between strength and flexibility, allowing them to be used in diverse settings.
Constructed from steel, these heavy-duty staples are built to offer durability and longevity. Steel is known for its high tensile strength and resistance to wear, which makes these staples adequate for tasks where reliability is paramount. Their material composition ensures they can withstand substantial pressure without compromising their structural integrity.
Please note that the package quantity and compatibility details were not provided in the product attributes list; therefore, it's recommended to verify this information before purchasing. Regardless of your specific needs or application requirements, the ARROW FASTENER - 60630 Heavy Duty Staples represent a dependable choice when it comes to securing materials effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Plated Finish, 50 PK (08227)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 100 PK (M01210.080.0110)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31070)
- ITW BEE LEITZKE Standard Clevis Pin, 3/8 in Pin Dia, 3-1/2 in Shank Lg, Steel, Plain Finish, 10 PK (WWG-CLP-255)
- ARROW Heavy Duty Staples, Wide Crown, 1/4 in Leg L, Steel, 30 PK (60430)
- ARROW Heavy Duty Staples, Wide Crown, 9/16 in Leg L, 30 PK (60930)
- ARROW Insulated Cable Staples, T72, Wide Crown, 7/8 in Leg L, Steel, 300 PK (721168)
- ARROW Heavy Duty Staples, Wide Crown, 1/2 in Leg L, 30 PK (60830)
- ARROW Insulated Cable Staples, T59, 11/16 in Leg L, Stainless Steel, 300 PK (591189SS)
- ARROW Heavy Duty Staples, T50, Flat Crown, 1/4 in, 3/8 in, 1/2 in Leg L, Steel, 1875 PK (50MP)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591188)
- Arrow