Shop All Staples
Arrow
Heavy Duty Staples, Wide Crown, 1/4 in Leg L, Steel, 30 PK
Mfr # 60430
Zoro # G906429865
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1/4 in
- Crown Style Wide
- Crown Width 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1/4 in |
Crown Width | 1/4 in |
Details
Item | Heavy Duty Staples |
Crown Style | Wide |
Material | Steel |
Description
Product details about the ARROW FASTENER - 60430 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 60430 Heavy Duty Staples are designed with a leg length and crown width of 1/4 inch each. These measurements contribute to the overall robustness of the staples, making them suitable for various heavy-duty applications. The wide crown style further enhances their strength and stability when used in different fastening tasks.
Crafted from steel, these staples offer durability and resistance against wear and tear. Their material composition is built to withstand substantial pressure, providing long-lasting performance even under demanding conditions. The steel construction also contributes to their firm hold once applied, reducing the risk of loosening over time.
Please note that while these staples are compatible with a variety of staple guns, it's crucial to verify your tool's specifications before purchase. This will ensure you get the most out of your ARROW FASTENER - 60430 Heavy Duty Staples' capabilities without compromising on efficiency or effectiveness.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 60430 Heavy Duty Staples are designed with a leg length and crown width of 1/4 inch each. These measurements contribute to the overall robustness of the staples, making them suitable for various heavy-duty applications. The wide crown style further enhances their strength and stability when used in different fastening tasks.
Crafted from steel, these staples offer durability and resistance against wear and tear. Their material composition is built to withstand substantial pressure, providing long-lasting performance even under demanding conditions. The steel construction also contributes to their firm hold once applied, reducing the risk of loosening over time.
Please note that while these staples are compatible with a variety of staple guns, it's crucial to verify your tool's specifications before purchase. This will ensure you get the most out of your ARROW FASTENER - 60430 Heavy Duty Staples' capabilities without compromising on efficiency or effectiveness.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0350)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish (DSH-80ST PA)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (U70520.050.0300)
- ZORO SELECT Jam Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 7/8 in Ht (U11352.150.0001)
- ARROW Heavy Duty Staples, Wide Crown, 3/8 in Leg L, Steel, 30 PK (60630)
- ARROW Heavy Duty Staples, Wide Crown, 1/2 in Leg L, 30 PK (60830)
- ARROW Heavy Duty Staples, T50, Flat Crown, 1/4 in, 3/8 in, 1/2 in Leg L, Steel, 1875 PK (50MP)
- ARROW Heavy Duty Staples, Wide Crown, 9/16 in Leg L, 30 PK (60930)
- ARROW Insulated Cable Staples, T72, Wide Crown, 7/8 in Leg L, Steel, 300 PK (721168)
- ARROW Insulated Cable Staples, 11/16 in Leg L, Steel, 3 PK (591189)
- SPEC OPS Heavy Duty Staples, Power Crown, 1/4 in Leg L, Steel, 5000 PK (SPEC-HD14-5M)
- Arrow