Shop All Staples
Arrow
Heavy Duty Staples, Wide Crown, 1/2 in Leg L, 30 PK
Mfr # 60830
Zoro # G006429857
product price: $2.99
/pk 30, $0.10/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Wide
- Crown Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 1/2 in |
Details
Item | Heavy Duty Staples |
Crown Style | Wide |
Description
Product details about the ARROW FASTENER - 60830 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 60830 Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of the same measurement. These dimensions make them suitable for various applications that require robust fastening solutions. The wide crown style further enhances their versatility, allowing them to accommodate different materials and thicknesses.
These heavy-duty staples are built to offer reliable performance in demanding situations. Their sturdy construction ensures they can withstand significant pressure without bending or breaking, providing users with dependable results every time they're used. The wide crown design also aids in distributing weight evenly across the staple, reducing the risk of material damage while enhancing stability.
In terms of compatibility, these staples work well with most standard staplers designed to handle heavy-duty staples. This makes them an adequate choice for businesses looking for versatile fastening supplies that can be utilized across multiple tools and tasks. Please note that it's always important to check your tool's specifications before purchasing staples to ensure proper fit and function.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 60830 Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of the same measurement. These dimensions make them suitable for various applications that require robust fastening solutions. The wide crown style further enhances their versatility, allowing them to accommodate different materials and thicknesses.
These heavy-duty staples are built to offer reliable performance in demanding situations. Their sturdy construction ensures they can withstand significant pressure without bending or breaking, providing users with dependable results every time they're used. The wide crown design also aids in distributing weight evenly across the staple, reducing the risk of material damage while enhancing stability.
In terms of compatibility, these staples work well with most standard staplers designed to handle heavy-duty staples. This makes them an adequate choice for businesses looking for versatile fastening supplies that can be utilized across multiple tools and tasks. Please note that it's always important to check your tool's specifications before purchasing staples to ensure proper fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (3GCS10BK)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07001.025.0125)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 2 PK (76046)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK (M04100.200.0240)
- ARROW Heavy Duty Staples, Wide Crown, 9/16 in Leg L, 30 PK (60930)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 9/16 in Leg L, Steel, 1250 PK (50924)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Steel, 5000 PK (506IP)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Stainless Steel, 1000 PK (505SS1)
- ARROW Insulated Cable Staples, T72, Wide Crown, 7/8 in Leg L, Steel, 300 PK (721168)
- ARROW FASTENER Heavy Duty Staples, T30/HT30, 22 ga, Flat Crown, 5/16 in Leg L, 5040 PK (305IP)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (50424)
- Arrow