Shop All Wall Plates
Arrow Hart
Wallplate 1 Gang Dpx Brn 1Pk
Mfr # 2132B-BOX
Zoro # G206887136
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Thermoset
- Type Wallplate
- Wallplate Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Hart
- MFR # 2132B-BOX
- Zoro # G206887136
- UPC # 32664155307
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Length/Depth | .08 IN |
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Thermoset |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Duplex receptacle |
Description
Wall Plate 1Gang Blank Mid Brn, 20PK, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2BRL-GIV-L01)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Ivory (84401)
- PASS & SEYMOUR 15A A-A GFCI USB Outlet Ivory (102288)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P14R)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- Arrow Hart Lighting Controls