Shop All Wall Plates
Arrow Hart
Wall Plt 1G Decr Scrlss Mid Iv
Mfr # PJS26V
Zoro # G906887146
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Polycarbonate
- Type Wallplate
- Special Features Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Hart
- MFR # PJS26V
- Zoro # G906887146
- UPC # 32664617263
- Country of Origin China
- Category Wall Plates
Dimensions
Wallplate Size | Mid-size |
Product Width | 3.12 in |
Product Length/Depth | .08 in |
Product Height | 4.87 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Screwless |
Cutout | Decorator |
Certifications | cULus Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- MERSEN Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule (A120X10-1)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- EZGENERATION 1 Gang Light Almond Decora GFCI Midway Wall Plate (EZ149549)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- Arrow Hart Wall Plates