Shop All Wall Plates
Arrow Hart
Wall Plate Toggle 1Gang Brown
Mfr # 2134B-BOX
Zoro # G406887226
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Thermoset
- Type Wallplate
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Hart
- MFR # 2134B-BOX
- Zoro # G406887226
- UPC # 32664155505
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Thermoset |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Toggle |
Description
Wallplate 1 Gang Dpx Brn 1Pk, 25PK, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF100D3)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Antique Brass Finish (M05-S5610-609)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ262R)
- AUDIOVOX Wht Phone Wall Jack (TP251WHRV)
- AMERELLE Amerelle 3008805 Century Stamped Steel Rocker Wall Plate - Matte Black (3008805)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- CORTECH Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White (TPDGF)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- Arrow Hart Lighting Controls